




€15,583.01/ pieceexcl. VAT
€18,855.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Width | 92 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.81 kN |
Static load rating | 2.7 kN |
Reference speed | 830 rpm |
Limiting speed | 1730 rpm |
Number of rows | Single row |