




€11,292.88/ pieceexcl. VAT
€13,664.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 85 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.6 kN |
Static load rating | 2.33 kN |
Reference speed | 920 rpm |
Limiting speed | 1860 rpm |
Number of rows | Single row |