




€9,219.45/ pieceexcl. VAT
€11,155.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1350 kN |
Static load rating | 1890 kN |
Reference speed | 1110 rpm |
Limiting speed | 2100 rpm |
Number of rows | Single row |