




€6,230.12/ pieceexcl. VAT
€7,538.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 72 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1140 kN |
Static load rating | 1610 kN |
Reference speed | 1220 rpm |
Limiting speed | 2320 rpm |
Number of rows | Single row |