




€2,591.80/ pieceexcl. VAT
€3,136.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 55 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 680 kN |
Static load rating | 930 kN |
Reference speed | 1.72 rpm |
Limiting speed | 3050 rpm |
Number of rows | Single row |
€2,034.95/ pieceexcl. VAT
€2,462.29incl. VAT
Estimated delivery date - 09/11/2026