




€24,948.52/ pieceexcl. VAT
€30,187.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 280 mm |
Outer Diameter | 580 mm |
Width | 175 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 3.5 kN |
Static load rating | 5.2 kN |
Reference speed | 590 rpm |
Limiting speed | 1640 rpm |
Number of rows | Single row |