




€20,727.24/ pieceexcl. VAT
€25,079.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 540 mm |
Width | 165 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 3.1 kN |
Static load rating | 4.5 kN |
Reference speed | 660 rpm |
Limiting speed | 1780 rpm |
Number of rows | Single row |