




€15,318.90/ pieceexcl. VAT
€18,535.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 500 mm |
Width | 155 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.6 kN |
Static load rating | 3.75 kN |
Reference speed | 750 rpm |
Limiting speed | 1940 rpm |
Number of rows | Single row |