




€13,151.37/ pieceexcl. VAT
€15,913.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 145 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.35 kN |
Static load rating | 3.35 kN |
Reference speed | 830 rpm |
Limiting speed | 2110 rpm |
Number of rows | Single row |