




€9,742.01/ pieceexcl. VAT
€11,787.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 138 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.04 kN |
Static load rating | 2.9 kN |
Reference speed | 940 rpm |
Limiting speed | 2330 rpm |
Number of rows | Single row |