




€8,851.38/ pieceexcl. VAT
€10,710.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 132 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.89 kN |
Static load rating | 2.65 kN |
Reference speed | 1.01 rpm |
Limiting speed | 2440 rpm |
Number of rows | Single row |