




€8,429.96/ pieceexcl. VAT
€10,200.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 126 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.68 kN |
Static load rating | 2.33 kN |
Reference speed | 1.12 rpm |
Limiting speed | 2600 rpm |
Number of rows | Single row |