




€2,372.63/ pieceexcl. VAT
€2,870.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 86 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 930 kN |
Static load rating | 1.01 kN |
Reference speed | 1.98 rpm |
Limiting speed | 4550 rpm |
Number of rows | Single row |