




€1,319.08/ pieceexcl. VAT
€1,596.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 750 kN |
Static load rating | 800 kN |
Reference speed | 2.29 rpm |
Limiting speed | 3850 rpm |
Number of rows | Single row |