




€1,400.54/ pieceexcl. VAT
€1,694.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 48 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 590 kN |
Static load rating | 670 kN |
Reference speed | 2.16 rpm |
Limiting speed | 4200 rpm |
Number of rows | Single row |
€1,268.88/ pieceexcl. VAT
€1,535.34incl. VAT
Estimated delivery date - 10/11/2026