




€1,099.94/ pieceexcl. VAT
€1,330.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 67 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 540 kN |
Static load rating | 580 kN |
Reference speed | 2.8 rpm |
Limiting speed | 6100 rpm |
Number of rows | Single row |