




€654.62/ pieceexcl. VAT
€792.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 510 kN |
Static load rating | 530 kN |
Reference speed | 3 rpm |
Limiting speed | 4900 rpm |
Number of rows | Single row |
€506.76/ pieceexcl. VAT
€613.18incl. VAT
Estimated delivery date - 10/11/2026