




€523.98/ pieceexcl. VAT
€634.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 435 kN |
Static load rating | 445 kN |
Reference speed | 3.3 rpm |
Limiting speed | 5200 rpm |
Number of rows | Single row |