




€852.70/ pieceexcl. VAT
€1,031.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 460 kN |
Static load rating | 480 kN |
Reference speed | 3.2 rpm |
Limiting speed | 6800 rpm |
Number of rows | Single row |
€1,043.87/ pieceexcl. VAT
€1,263.08incl. VAT
Estimated delivery date - 10/11/2026