




€712.22/ pieceexcl. VAT
€861.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 58 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 420 kN |
Static load rating | 425 kN |
Reference speed | 3.45 rpm |
Limiting speed | 7200 rpm |
Number of rows | Single row |