




€423.52/ pieceexcl. VAT
€512.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 55 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 395 kN |
Reference speed | 3.55 rpm |
Limiting speed | 5900 rpm |
Number of rows | Single row |
€404.66/ pieceexcl. VAT
€489.64incl. VAT
Estimated delivery date - 10/11/2026