




€325.21/ pieceexcl. VAT
€393.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 325 kN |
Static load rating | 325 kN |
Reference speed | 3.8 rpm |
Limiting speed | 6300 rpm |
Number of rows | Single row |
€281.54/ pieceexcl. VAT
€340.66incl. VAT
Estimated delivery date - 10/11/2026