




€506.42/ pieceexcl. VAT
€612.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 295 kN |
Static load rating | 285 kN |
Reference speed | 4 rpm |
Limiting speed | 8800 rpm |
Number of rows | Single row |
€498.99/ pieceexcl. VAT
€603.78incl. VAT
Estimated delivery date - 10/11/2026