FAG

FAG Cylindrical roller bearing caged Single row NU2313-E-XL-M1

  • ERIKS:11667972
  • Manufacturer:4012801234382
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and no ribs on the inner ring.
Main dimensions to DIN 5412-1, non-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

€506.42/ pieceexcl. VAT

€612.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NU
Cage material
Brass
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
295 kN
Static load rating
285 kN
Reference speed
4 rpm
Limiting speed
8800 rpm
Number of rows
Single row