




€346.98/ pieceexcl. VAT
€419.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 235 kN |
Static load rating | 230 kN |
Reference speed | 4.5 rpm |
Limiting speed | 10400 rpm |
Number of rows | Single row |
€363.51/ pieceexcl. VAT
€439.85incl. VAT
Estimated delivery date - 10/11/2026