




€157.79/ pieceexcl. VAT
€190.93incl. VAT
75 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 163 kN |
Static load rating | 154 kN |
Reference speed | 5.2 rpm |
Limiting speed | 9800 rpm |
Number of rows | Single row |
€126.80/ pieceexcl. VAT
€153.43incl. VAT
7 In stock - Estimated delivery date 06/11/2026