FAG

FAG Cylindrical roller bearing caged Single row NU2307-E-XL-M1A-C3

  • ERIKS:23713323
  • Manufacturer:4012801397513
Image 1
Image 2
Image 1
Image 2
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NU model:
The outer ring of an NU cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has no ribs. The axial displacement of the shaft relative to the casing can be accommodated in both directions.
Save to list

€167.18/ pieceexcl. VAT

€202.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NU
Cage material
Brass
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
31 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
108 kN
Static load rating
98 kN
Reference speed
6.6 rpm
Limiting speed
16400 rpm
Number of rows
Single row