




€136.41/ pieceexcl. VAT
€165.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 67 kN |
Static load rating | 56 kN |
Reference speed | 8200 rpm |
Limiting speed | 21500 rpm |
Number of rows | Single row |