




€1,326.09/ pieceexcl. VAT
€1,604.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 520 kN |
Static load rating | 590 kN |
Reference speed | 2350 rpm |
Limiting speed | 4550 rpm |
Number of rows | Single row |