




€1,198.27/ pieceexcl. VAT
€1,449.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 42 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 460 kN |
Static load rating | 510 kN |
Reference speed | 2.6 rpm |
Limiting speed | 4900 rpm |
Number of rows | Single row |
€1,174.74/ pieceexcl. VAT
€1,421.44incl. VAT
Estimated delivery date - 10/11/2026