




€24,463.88/ pieceexcl. VAT
€29,601.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 380 mm |
Outer Diameter | 680 mm |
Width | 175 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 4.05 kN |
Static load rating | 6.7 kN |
Reference speed | 450 rpm |
Limiting speed | 1420 rpm |
Number of rows | Single row |