




€24,222.28/ pieceexcl. VAT
€29,308.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 360 mm |
Outer Diameter | 650 mm |
Width | 170 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 3.6 kN |
Static load rating | 5.8 kN |
Reference speed | 510 rpm |
Limiting speed | 1490 rpm |
Number of rows | Single row |