




€21,062.96/ pieceexcl. VAT
€25,486.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 340 mm |
Outer Diameter | 620 mm |
Width | 165 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 3.5 kN |
Static load rating | 5.7 kN |
Reference speed | 520 rpm |
Limiting speed | 1580 rpm |
Number of rows | Single row |