




€18,316.66/ pieceexcl. VAT
€22,163.16incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Width | 150 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 3.15 kN |
Static load rating | 4.9 kN |
Reference speed | 570 rpm |
Limiting speed | 1650 rpm |
Number of rows | Single row |