




€15,925.76/ pieceexcl. VAT
€19,270.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 140 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.7 kN |
Static load rating | 4.1 kN |
Reference speed | 650 rpm |
Limiting speed | 1780 rpm |
Number of rows | Single row |