




€755.76/ pieceexcl. VAT
€914.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 415 kN |
Reference speed | 3.05 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |
€700.26/ pieceexcl. VAT
€847.31incl. VAT
Estimated delivery date - 10/11/2026