




€2,631.13/ pieceexcl. VAT
€3,183.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 940 kN |
Static load rating | 1.17 kN |
Reference speed | 1.66 rpm |
Limiting speed | 4150 rpm |
Number of rows | Single row |