




€1,945.61/ pieceexcl. VAT
€2,354.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 73 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 780 kN |
Static load rating | 970 kN |
Reference speed | 1.85 rpm |
Limiting speed | 4550 rpm |
Number of rows | Single row |