




€1,515.76/ pieceexcl. VAT
€1,834.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 68 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 670 kN |
Static load rating | 830 kN |
Reference speed | 2.05 rpm |
Limiting speed | 4900 rpm |
Number of rows | Single row |