




€382.10/ pieceexcl. VAT
€462.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 345 kN |
Static load rating | 365 kN |
Reference speed | 3.25 rpm |
Limiting speed | 4750 rpm |
Number of rows | Single row |
€440.45/ pieceexcl. VAT
€532.94incl. VAT
Estimated delivery date - 10/11/2026