




€282.35/ pieceexcl. VAT
€341.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 285 kN |
Static load rating | 315 kN |
Reference speed | 3.25 rpm |
Limiting speed | 6000 rpm |
Number of rows | Single row |
€294.81/ pieceexcl. VAT
€356.72incl. VAT
3 In stock - Estimated delivery date 06/11/2026