




€251.46/ pieceexcl. VAT
€304.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 255 kN |
Static load rating | 275 kN |
Reference speed | 3.3 rpm |
Limiting speed | 6400 rpm |
Number of rows | Single row |
€234.69/ pieceexcl. VAT
€283.97incl. VAT
4 In stock - Estimated delivery date 09/11/2026