




€368.74/ pieceexcl. VAT
€446.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 185 kN |
Static load rating | 195 kN |
Reference speed | 3850 rpm |
Limiting speed | 10100 rpm |
Number of rows | Single row |