




€142.58/ pieceexcl. VAT
€172.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 177 kN |
Static load rating | 182 kN |
Reference speed | 4.1 rpm |
Limiting speed | 8100 rpm |
Number of rows | Single row |
€119.82/ pieceexcl. VAT
€144.98incl. VAT
Estimated delivery date - 10/11/2026