




€81.62/ pieceexcl. VAT
€98.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 92 kN |
Static load rating | 88 kN |
Reference speed | 5.3 rpm |
Limiting speed | 11100 rpm |
Number of rows | Single row |
€64.84/ pieceexcl. VAT
€78.46incl. VAT
3 In stock - Estimated delivery date 06/11/2026