




€574.55/ pieceexcl. VAT
€695.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 310 kN |
Static load rating | 320 kN |
Reference speed | 3.4 rpm |
Limiting speed | 6500 rpm |
Number of rows | Single row |