




€68.62/ pieceexcl. VAT
€83.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 83 kN |
Static load rating | 75 kN |
Reference speed | 6.3 rpm |
Limiting speed | 12500 rpm |
Number of rows | Single row |
€70.54/ pieceexcl. VAT
€85.35incl. VAT
Estimated delivery date - 10/11/2026