




€53.88/ pieceexcl. VAT
€65.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 58 kN |
Static load rating | 50 kN |
Reference speed | 8 rpm |
Limiting speed | 16300 rpm |
Number of rows | Single row |
€56.27/ pieceexcl. VAT
€68.09incl. VAT
15 In stock - Estimated delivery date 09/11/2026