




€556.29/ pieceexcl. VAT
€673.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 295 kN |
Static load rating | 305 kN |
Reference speed | 3.45 rpm |
Limiting speed | 6800 rpm |
Number of rows | Single row |
€601.41/ pieceexcl. VAT
€727.71incl. VAT
Estimated delivery date - 10/11/2026