




€492.37/ pieceexcl. VAT
€595.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 260 kN |
Static load rating | 265 kN |
Reference speed | 3.65 rpm |
Limiting speed | 7200 rpm |
Number of rows | Single row |